!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP RING PLIER EXTERNAL STRAIGHT, EXTERNAL, FOR 19 MM TO 60 MM SHAFT DIA, 0.071 IN TIP DIA

SNAP RING PLIER EXTERNAL STRAIGHT, EXTERNAL, FOR 19 MM TO 60 MM SHAFT DIA, 0.071 IN TIP DIA

KNIPEX

SNAP RING PLIER EXTERNAL STRAIGHT, EXTERNAL, FOR 19 MM TO 60 MM SHAFT DIA, 0.071 IN TIP DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP RING PLIER EXTERNAL STRAIGHT, EXTERNAL, FOR 19 MM TO 60 MM SHAFT DIA, 0.071 IN TIP DIA

SNAP RING PLIER EXTERNAL STRAIGHT, EXTERNAL, FOR 19 MM TO 60 MM SHAFT DIA, 0.071 IN TIP DIA

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX4611A2
  • Mfr. Model # 46 11 A2
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This snap ring pliers external straight has a length of 7⅛ inch, plus it weighs 134 g. It features non-slip tips and meets the standards for DIN 5254 A. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic grip.

Technical Specs

  • ItemSnap Ring Pliers External Straight
  • For Ring TypeExternal
  • Overall Length7 1/8 in
  • Tip Angle0 Degrees
  • For Maximum Shaft Diameter60 mm
  • Tether ReadyTether Not Ready
  • FeaturesNon-Slip Tips
  • For Use WithExternal Circlips
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Steel
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Not Non-Sparking
  • Tip Diameter 0.071 in
  • For Minimum Shaft Diameter 19 mm
  • Jaw Opening Type Spring Return
  • ESD-Safe Not ESD Safe
  • Finish Atramentized (Phosphate Coat)
  • Grip Material Plastic
  • Standards DIN 5254 A
  • Weight 134 g

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list