!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLIP JOINT PLIERS, NICKEL CHROME-PLATED FINISH, SLIP JOINT PLIERS, 9 31/32 IN L, 13.3 OZ WEIGHT

SLIP JOINT PLIERS, NICKEL CHROME-PLATED FINISH, SLIP JOINT PLIERS, 9 31/32 IN L, 13.3 OZ WEIGHT

KLEIN TOOLS

SLIP JOINT PLIERS, NICKEL CHROME-PLATED FINISH, SLIP JOINT PLIERS, 9 31/32 IN L, 13.3 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLIP JOINT PLIERS, NICKEL CHROME-PLATED FINISH, SLIP JOINT PLIERS, 9 31/32 IN L, 13.3 OZ WEIGHT

SLIP JOINT PLIERS, NICKEL CHROME-PLATED FINISH, SLIP JOINT PLIERS, 9 31/32 IN L, 13.3 OZ WEIGHT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND511-10
  • Mfr. Model # D511-10
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This slip joint pliers has a length of 9 31/32 inch, plus it weighs 13.3 ounce. It features plastic-dipped handles, serrated jaws, shear-type cutter, two-position jaw. In addition, it has a nickel chrome-plated finish.

Technical Specs

  • ItemSlip Joint Pliers
  • Overall Length9 31/32 in
  • Jaw Length1 3/4 in
  • FinishNickel Chrome-Plated
  • Jaw Width1 3/8 in
  • Weight13.3 oz
  • Plier Type Slip Joint Pliers
  • Maximum Jaw Opening 4 5/16 in
  • Features Plastic-Dipped Handles, Serrated Jaws, Shear-Type Cutter, Two-Position Jaw
  • Jaw Thickness 15/32 in
  • Number of Jaw Positions 2
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list