!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS SLIP JOINT 9-1/2IN

PLIERS SLIP JOINT 9-1/2IN

PROTO

PLIERS SLIP JOINT 9-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PLIERS SLIP JOINT 9-1/2IN

PLIERS SLIP JOINT 9-1/2IN

PROTO

Clearance Price :
$7.70 / each

Your Price : $30.78 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT280
  • Mfr. Model # J280
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemSlip Joint Pliers
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • Maximum Jaw Opening1/2 in
  • Includes Wire CutterWire Cutter Included
  • Grip StylePlain
  • FeaturesTwo Jaw Positions, Shear Type Wire Cutter
  • Jaw Width1 7/64 in
  • Plier MaterialSteel
  • StandardsFederal Specification GGG-P-471E, ASME B107.23
  • Weight1 lb
  • Plier Type Slip Joint Pliers
  • Tether Ready Tether Not Ready
  • Overall Length 9 1/2 in
  • Jaw Length 2 3/8 in
  • Handle Style Plain
  • Additional Tool Functions Wire Cutter
  • Jaw Thickness 1 1/8 in
  • Number of Jaw Positions 2
  • Series PROTO
  • Steel Type Alloy Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list