!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS SET 3 PC

PLIERS SET 3 PC

STANLEY

PLIERS SET 3 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS SET 3 PC

PLIERS SET 3 PC

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.49 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT84-114
  • Mfr. Model # 84-114
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Product Details

This plier set features drop-forged steel, oil-resistant dipped handle, pliers set designed for grasping, bending, an and more and meets the standards for ANSI. This plier set includes 6 inch slip joint, 6 inch long-nose and 6 inch diagonal.

Technical Specs

  • ItemPlier Set
  • Includes6 in Slip Joint, 6 in Long-Nose And 6 in Diagonal
  • Features Drop-Forged Steel, Oil-Resistant Dipped Handle, Pliers Set Designed for Grasping, Bending, and Cutting
  • Standards ANSI
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list