!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, FORGED STEEL, LINEMAN'S PLIERS, 7 IN L, 0.496 LB WEIGHT

PLIERS, FORGED STEEL, LINEMAN'S PLIERS, 7 IN L, 0.496 LB WEIGHT

GRAY TOOLS

PLIERS, FORGED STEEL, LINEMAN'S PLIERS, 7 IN L, 0.496 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, FORGED STEEL, LINEMAN'S PLIERS, 7 IN L, 0.496 LB WEIGHT

PLIERS, FORGED STEEL, LINEMAN'S PLIERS, 7 IN L, 0.496 LB WEIGHT

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB212B
  • Mfr. Model # B212B
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These pliers has a length of 7 inch, plus it weighs 0.496 pounds. It features drop forged, precisely machined serrated teeth and meets the standards for ANSI.

Technical Specs

  • ItemPliers
  • Includes Voltage Detection ModuleVoltage Detection Module Not Included
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Handle StyleVinyl Cushioned Grip
  • ESD-SafeNot ESD Safe
  • High LeverageHigh Leverage
  • FinishPolished
  • Grip StyleVinyl Cushioned Grip
  • Jaw Opening TypeManual
  • Plier MaterialForged Steel
  • Steel TypeDrop Forged Alloy Steel
  • Insulated Not Insulated
  • Tether Ready Not Tether Capable
  • Overall Length 7 in
  • Jaw Length 1 1/4 in
  • Non-Sparking Not Non-Sparking
  • Voltage Rating Not Voltage Rated
  • Features Drop Forged, Precisely Machined Serrated Teeth
  • Grip Material Vinyl
  • Handle Colour Blue
  • Nose Shape Flat
  • Standards ANSI
  • Weight 0.496 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list