!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIERS, CONVERTIBLE, 45 ° , 6 IN, 0.047 IN TIP, 0.625-1.023/1-1.023 IN BORE DIA

RETAINING RING PLIERS, CONVERTIBLE, 45 ° , 6 IN, 0.047 IN TIP, 0.625-1.023/1-1.023 IN BORE DIA

GRAY TOOLS

RETAINING RING PLIERS, CONVERTIBLE, 45 ° , 6 IN, 0.047 IN TIP, 0.625-1.023/1-1.023 IN BORE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIERS, CONVERTIBLE, 45 ° , 6 IN, 0.047 IN TIP, 0.625-1.023/1-1.023 IN BORE DIA

RETAINING RING PLIERS, CONVERTIBLE, 45 ° , 6 IN, 0.047 IN TIP, 0.625-1.023/1-1.023 IN BORE DIA

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB127
  • Mfr. Model # B127
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Built to install or remove circlips and retaining rings such as the Anderton N1300, N1301, N1302, Industrial 3000 and 3001, and Truarc 5000, 5001 and 5002. These six-inch snap ring pliers are convertible and come with fixed a 0.047-inch tip angled at 45 degrees. The bore diameter has a size range of 1 0.625 to 1.023 inches and 1 to 1.023 inches.

Technical Specs

  • ItemPliers
  • Non-SparkingNot Non-Sparking
  • Tip Angle45 Degrees
  • ESD-SafeNot ESD Safe
  • Weight0.2 lb
  • Plier Type Circlip Pliers
  • Overall Length 6 in
  • Tether Ready Not Tether Capable
  • Standards ANSI B 107.19, Federal Spec. US. GGG-P-480E

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list