!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PART, EURO STANDARD PERFORATION

PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PART, EURO STANDARD PERFORATION

KNIPEX

PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PART, EURO STANDARD PERFORATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PART, EURO STANDARD PERFORATION

PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PART, EURO STANDARD PERFORATION

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT25
  • Mfr. Model # 00 20 10
  • UNSPSC # 27112108
  • CATALOGUE PAGE # 363
  • Shipping Weight 1.93 lbs

Product Details

This plier set has a length of 6¼ inch, 7¼ inch, 10 inches and is not insulated. The handle is red. It features euro standard perforation and meets the standards for ATSM. In addition, it has a atramentized phosphate coat finish, and is not tether ready with a plastic knurled grip. This plier set includes combination pliers, diagonal cutting pliers, water pump pliers, 10 inch water pump pliers, 6¼ inch high leverage diagonal cutter, 7¼ inch high leverage and more.

Technical Specs

  • ItemPlier Set
  • InsulatedNot Insulated
  • Plier TypesDiagonal Pliers, Water Pump Pliers
  • Jaw Opening TypeManual
  • Additional Tool FunctionsCable Cutter, Wire Cutter
  • Cutting Capacities1 13/16 in (Nut), 1 31/32 in (Pipe), 3/32 in (Hard Wire), 5/64 in (Piano Wire)
  • FinishAtramentized (Phosphate Coat)
  • Grip MaterialPlastic
  • IncludesCombination Pliers, Diagonal Cutting Pliers, Water Pump Pliers
  • Jaw Width15/16 in, 15/16 in, 1 19/64 in
  • Overall Length6 1/4 in, 7 1/4 in, 10 in
  • StandardsATSM
  • Tether ReadyTether Not Ready
  • ESD-Safe Not ESD Safe
  • Number of Pliers 3
  • Pliers Included 10 in Water Pump Pliers, 6 1/4 in High Leverage Diagonal Cutter, 7 1/4 in High Leverage Combination Pliers
  • Grip Style Knurled
  • Container Type Tray
  • Features Euro Standard Perforation
  • For Use With Copper Cables, Nuts, Pipes, Wires
  • Handle Colour Red
  • Jaw Length 1 43/64 in, 1 5/64 in, 1 33/64 in
  • Manufacturer Model Numbers of Pliers Included 02 01 180, 74 01 160, 87 01 250
  • Plier Material Steel
  • Steel Type Chrome Vanadium Electric Steel
  • Tip Width 13/32 in, 29/64 in, 5/16 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list