!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIERS, SIDE CUTTING SLIM, 6 IN, INSULATED

LONG NOSE PLIERS, SIDE CUTTING SLIM, 6 IN, INSULATED

KLEIN TOOLS

LONG NOSE PLIERS, SIDE CUTTING SLIM, 6 IN, INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIERS, SIDE CUTTING SLIM, 6 IN, INSULATED

LONG NOSE PLIERS, SIDE CUTTING SLIM, 6 IN, INSULATED

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN203-6EINS
  • Mfr. Model # 203-6-EINS
  • UNSPSC # 27112135
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

This cutting pliers has a length of 6 29/32 inch, plus it weighs 4.8 ounce and is insulated. The handle is grey/orange. It features durable, extended handles, flame retardant and impact-resistant handle, induction hardened cu and more and meets the standards for ASTM F1506, IEC 60900. In addition, it has a 3-layer insulated finish. This cutting pliers is designed for: work near energized sources.

Technical Specs

  • ItemCutting Pliers
  • Nose ShapeLong
  • Jaw Length1 29/32 in
  • InsulatedInsulated
  • ApplicationFor Work Near Energized Sources
  • Finish3-Layer Insulated
  • Jaw Width11/16 in
  • StandardsASTM F1506, IEC 60900
  • Plier Type Cutting Pliers
  • Overall Length 6 29/32 in
  • Tip Width 3/32 in
  • Voltage Rating 1,000V
  • Features Durable, Extended Handles, Flame Retardant and Impact-Resistant Handle, Induction Hardened Cutting Knives, Knurled Jaws for Sure Wrapping and Looping, Moulded Insulation, Multicolour, Sleek Design with Small Thumbguards, Unique Three-Part Insulation with White Underlayer
  • Handle Colour Grey, Orange
  • Joint Type Hot-Riveted
  • Weight 4.8 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list