PLIER DIAGONAL ANGLED W/G
PLIER DIAGONAL ANGLED W/G
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Diagonal cutting pliers - angled head. Angled head for work in confined areas. Flush cutting. Plastisol grips for added comfort. 8-1/8 inch length.
Technical Specs
- ItemDiagonal Cutting Plier
- Cut ProfileFlush
- InsulatedNo
- Head Offset Angle12.5 Degrees
- Jaw Length3/4 in
- Jaw Opening TypeManual
- Voltage RatingNot Rated
- Additional Tool FunctionsWire Cutter
- Cutter Length3/4 in
- Grip MaterialPlastisol
- Handle StylePistol Grip
- Jaw Thickness1/8 in
- StandardsASME B107.23-2004
- Plier Type Diagonal Cutting Pliers
- ESD-Safe No
- Non-Sparking No
- Overall Length 8 1/8 in
- Jaw Width 1 1/4 in
- Grip Style Standard Cushion
- Tether Ready Yes
- Blade Material Steel
- Features Angled Head
- Handle Colour Red
- Head Type Angled
- Plier Material Steel
- Weight 0.64 lb
Alternate Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.81
/ EACH