!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER AND WRENCH SET, 8 PLIERS, STANDARD CUSHION GRIP, MANUAL, POUCH

PLIER AND WRENCH SET, 8 PLIERS, STANDARD CUSHION GRIP, MANUAL, POUCH

WESTWARD

PLIER AND WRENCH SET, 8 PLIERS, STANDARD CUSHION GRIP, MANUAL, POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER AND WRENCH SET, 8 PLIERS, STANDARD CUSHION GRIP, MANUAL, POUCH

PLIER AND WRENCH SET, 8 PLIERS, STANDARD CUSHION GRIP, MANUAL, POUCH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $202.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793LA6
  • Mfr. Model # 793LA6
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Product Details

This plier and wrench set has a length of 6 inch, 6⅛ inch, 6⅝ inch, 8¼ inch, 9¾ inch, 10 inch, 12 inches. The handle is blue and has a standard style/type. It features high leverage. In addition, it has a chrome-plated, polished finish with a plastic standard cushion grip. This plier and wrench set includes 6 inch diagonal, 6 inch slip joint, 6 inch, 10 inch, 12 inch tongue and groove, 8 inch adjust and more, 6 inch slip-joint, 6 inch, 10 inch, 12 inch tongue and groove and more.

Technical Specs

  • ItemPlier and Wrench Set
  • InsulatedNot Insulated
  • Plier TypesDiagonal Cutter Pliers, Lineman's Pliers, Long-Nose Pliers, Slip Joint Pliers, Tongue and Groove Pliers
  • Jaw Opening TypeManual
  • Container TypePouch
  • FinishChrome-Plated, Polished
  • Handle ColourBlue
  • Includes6 in Diagonal, 6 in Slip Joint, 6 in, 10 in, 12 in Tongue and Groove, 8 in Adjustable Wrench, 8 in Long-Nose, 9 in Lineman's
  • Plier MaterialSteel
  • Steel TypeAlloy Steel
  • ESD-Safe Not ESD Safe
  • Number of Pliers 8
  • Pliers Included 6 in Slip-Joint, 6 in, 10 in, 12 in Tongue and Groove, 6 in Diagonal, 8 in Long-nose, 9 in Lineman's's,
  • Grip Style Standard Cushion
  • Features High Leverage
  • Grip Material Plastic
  • Handle Style Standard
  • Overall Length 6 in, 6 1/8 in, 6 5/8 in, 8 1/4 in, 9 3/4 in, 10 in, 12 in
  • Standards ASME B 107.500
  • Tether Ready Tether Not Ready
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list