!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER ALLIGATOR 16IN SELF GRIP

PLIER ALLIGATOR 16IN SELF GRIP

KNIPEX

PLIER ALLIGATOR 16IN SELF GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER ALLIGATOR 16IN SELF GRIP

PLIER ALLIGATOR 16IN SELF GRIP

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8801-400SBA
  • Mfr. Model # 8801-400SBA
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 363
  • Shipping Weight 2.668 lbs

Product Details

More output and comfort compared to conventional water pump pliers of the same length: offer 9 adjustment positioning for 30% more gripping capacity. Good access to the workpiece due to slim size in the head and joint area. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping. . . . .

Technical Specs

  • ItemPliers Wrench Set
  • Jaw TextureSerrated, Smooth
  • Overall Length5 in, 6 in
  • Number of Jaw Positions13, 14
  • Grip StyleStandard Cushion
  • Non-SparkingNot Non-Sparking
  • Tether ReadyNot Tether Ready
  • FeaturesSelf-Locking
  • Grip MaterialPlastic
  • Handle StyleDipped
  • Jaw Opening TypeManual
  • Plier MaterialSteel
  • StandardsISO 8976, ISO 5743
  • Adjustment Mechanism Push Button
  • Jaw Shape Flat, V
  • Maximum Jaw Opening 1 in, 1 1/4 in
  • Jaw Length 1 in
  • Insulated Not Insulated
  • Plier Types Pliers Wrench Sets
  • Container Type Bag
  • Finish Chrome-Plated
  • Handle Colour Red
  • Includes Belt Tool Pouch, Mini Pliers Wrench, Water Pump Pliers
  • Number of Pliers 2
  • Series Knipex Cobra
  • Steel Type Chrome Vanadium Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list