!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATINUM PLUS BODY FILLER, GOLD, 10.3 OZ, POLYESTER RESIN

PLATINUM PLUS BODY FILLER, GOLD, 10.3 OZ, POLYESTER RESIN

3M

PLATINUM PLUS BODY FILLER, GOLD, 10.3 OZ, POLYESTER RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATINUM PLUS BODY FILLER, GOLD, 10.3 OZ, POLYESTER RESIN

PLATINUM PLUS BODY FILLER, GOLD, 10.3 OZ, POLYESTER RESIN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.40 / each

EHC: EHC :
Min Qty 6 = $362.40

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM05863
  • Mfr. Model # 05863
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 424
  • Shipping Weight 1.2 lbs

Product Details

This Platinum plus body filler is made from polyester resin and used with the 3M dynamic mixing system. It is gold in colour and comes in a 10.3-ounce size. The mixing system prevents pinholes due to the sealed environment of the dynamic mixing nozzle, so no air can get in when the filler and hardener are mixing, which produces a high-quality finish.

Technical Specs

  • ItemPlus Filler
  • Working Time4 min
  • Container TypeCartridge
  • Colour Gold
  • Container Size 9.3 fl oz
  • Features Adhesion Promoted for Excellent Adhesion to Many Surfaces, Advanced Formula Recommended for Use with Galvanized Steel and Aluminum, Formula Spreads Easily for Quick Applications
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list