!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, ½ IN X 83 YARD, 3.94 MIL THICK, INDOOR, TC76, YELLOW

FILM TAPE, ½ IN X 83 YARD, 3.94 MIL THICK, INDOOR, TC76, YELLOW

TAPECASE

FILM TAPE, ½ IN X 83 YARD, 3.94 MIL THICK, INDOOR, TC76, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, ½ IN X 83 YARD, 3.94 MIL THICK, INDOOR, TC76, YELLOW

FILM TAPE, ½ IN X 83 YARD, 3.94 MIL THICK, INDOOR, TC76, YELLOW

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D670
  • Mfr. Model # 15D670
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This one-pack of TC76 film tape is yellow and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive. This high-temperature film masking tape is for indoor use and has a tensile strength of 11 lb/in, and a thickness of 3.94 mil.

Technical Specs

  • ItemFilm Tape
  • Imperial Tape Length83 yd
  • Metric Tape Length76.2 m
  • Tape BrandTapeCase
  • EnvironmentIndoor
  • Product FormContinuous Roll
  • Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS)
  • Tape TypeHigh-Temperature Film Masking Tape
  • Tape Backing ConstructionFilm
  • Tape Tensile Strength11 lb/in
  • Tape AdhesiveNo Adhesive
  • Tape Thickness 3.94 mil
  • Imperial Tape Width 1/2 in
  • Metric Tape Width 12.7 mm
  • Common Industry Assembly & Manufacturing, Automotive
  • Tape Adhesive Format Non-Adhesive Self-Fusing
  • Series TC76
  • Tape Backing Material Vinyl Film
  • Tape Sub-Type Self-Fusing High-Temperature Film Plating Tape
  • Tape Colour Yellow
  • Brand and Series TapeCase TC76
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list