!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATFORM TRUCK, SILVER, 30 IN W X 39¼ IN H X 60 IN L, 3,600 LB LOAD CAPACITY, REMOVABLE RAISED HANDLE

PLATFORM TRUCK, SILVER, 30 IN W X 39¼ IN H X 60 IN L, 3,600 LB LOAD CAPACITY, REMOVABLE RAISED HANDLE

VESTIL

PLATFORM TRUCK, SILVER, 30 IN W X 39¼ IN H X 60 IN L, 3,600 LB LOAD CAPACITY, REMOVABLE RAISED HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM TRUCK, SILVER, 30 IN W X 39¼ IN H X 60 IN L, 3,600 LB LOAD CAPACITY, REMOVABLE RAISED HANDLE

PLATFORM TRUCK, SILVER, 30 IN W X 39¼ IN H X 60 IN L, 3,600 LB LOAD CAPACITY, REMOVABLE RAISED HANDLE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,828.75 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESATP-C3060
  • Mfr. Model # ATP-C-3060
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Product Details

This platform truck measures 30 inch width x 39 1/4 inch height x 60 inch length, and is silver. It includes removable polished steel handle. In addition, it has a 3,600-pound load capacity and a removable raised handle.

Technical Specs

  • ItemPlatform Truck
  • Overall Height39 1/4 in
  • Overall Width30 in
  • Deck Length60 in
  • Deck SurfaceSmooth
  • Handle Height39 1/4 in
  • Assembled/UnassembledUnassembled
  • Load Capacity 3,600 lb
  • Overall Length 60 in
  • Deck Material Aluminum
  • Deck Width 30 in
  • Handle Type Removable Raised
  • Colour Grey
  • Includes Removable Polished Steel Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list