!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC STRAPPING, POLYESTER, 1 1/2 IN W, 600 FT L, 3 IN DIA, 5,400 LB STRENGTH, ORANGE, AAR-12

PLASTIC STRAPPING, POLYESTER, 1 1/2 IN W, 600 FT L, 3 IN DIA, 5,400 LB STRENGTH, ORANGE, AAR-12

SIGNODE

PLASTIC STRAPPING, POLYESTER, 1 1/2 IN W, 600 FT L, 3 IN DIA, 5,400 LB STRENGTH, ORANGE, AAR-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC STRAPPING, POLYESTER, 1 1/2 IN W, 600 FT L, 3 IN DIA, 5,400 LB STRENGTH, ORANGE, AAR-12

PLASTIC STRAPPING, POLYESTER, 1 1/2 IN W, 600 FT L, 3 IN DIA, 5,400 LB STRENGTH, ORANGE, AAR-12

SIGNODE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $206.60 / each

EHC: EHC :
Min Qty 4 = $826.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SIG2055AAR
  • Mfr. Model # 2055-AAR
  • UNSPSC # 31152106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Product Details

This plastic strapping is orange and is made of polyester. It measures 1 1/2 inch width x 600 feet length. In addition, it meets the standards for: AAR-12. It is also designed for heavy duty applications.

Technical Specs

  • ItemPlastic Strapping
  • Strapping GradeHand Strapping
  • Break Strength5,400 lb
  • Core Diameter3 in
  • ColourOrange
  • Coil Weight16 lb
  • StandardsAAR-12
  • Strapping Application Heavy Duty
  • Strapping Width 1 1/2 in
  • Overall Length 600 ft
  • Core Width 1 1/2 in
  • Material Polyester
  • ASTM Number D3950
  • Rolls per Case 4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list