!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-STRENGTH STRAPPING, EMBOSSED, 3000 FT X 3/4 IN, 0.040 IN, POLYESTER, SKID 24

HIGH-STRENGTH STRAPPING, EMBOSSED, 3000 FT X 3/4 IN, 0.040 IN, POLYESTER, SKID 24

SIGNODE

HIGH-STRENGTH STRAPPING, EMBOSSED, 3000 FT X 3/4 IN, 0.040 IN, POLYESTER, SKID 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-STRENGTH STRAPPING, EMBOSSED, 3000 FT X 3/4 IN, 0.040 IN, POLYESTER, SKID 24

HIGH-STRENGTH STRAPPING, EMBOSSED, 3000 FT X 3/4 IN, 0.040 IN, POLYESTER, SKID 24

SIGNODE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.97 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SIG2X2233
  • Mfr. Model # 2X2233
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Product Details

This high-strength embossed strapping is 3000 feet x 3/4 inches, with a 0.040-inch thickness. It has a breaking strength of 1,900 pounds and is made of polyester. There are 24 coils per skid.

Technical Specs

  • ItemPlastic Strapping
  • Strapping Width3/4 in
  • Break Strength1,900 lb
  • Core Diameter16 in
  • ColourGreen
  • Coil Weight49 lb
  • StandardsASTM D-3950
  • Strapping Grade Machine Strapping
  • Thickness 0.04 in
  • Overall Length 3,000 ft
  • Strapping Finish Embossed
  • Material Polyester
  • ASTM Number D3950
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list