!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PISTOL GRIP AIR GUN,18" EXTENSION

PISTOL GRIP AIR GUN,18" EXTENSION

GUARDAIR

PISTOL GRIP AIR GUN,18" EXTENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PISTOL GRIP AIR GUN,18" EXTENSION

PISTOL GRIP AIR GUN,18" EXTENSION

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41MV89
  • Mfr. Model # 75XT018SA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemAir Gun
  • Number of Nozzles Included1
  • Nozzle Tip MaterialAluminum
  • Nozzle FeaturesSafety Tip
  • Air Flow PatternFocused
  • OSHA Pressure CompliantYes
  • Body MaterialAluminum
  • Air Inlet GenderFemale
  • Pistol Grip Trigger Length4 in
  • Air Consumption54 SCFM
  • Maximum Inlet Pressure120 psi
  • ApplicationTough Applications
  • Extension Size18 in
  • Overall Length21 3/8 in
  • StandardsOSHA 1910.242(B)
  • Air Gun Body Style Pistol-Grip
  • Nozzle Length 2 7/16 in
  • Nozzle Angle Straight
  • Nozzle Xtra Thrust
  • Sound Level 108 dB
  • Output Thrust 2.8 lbf
  • Air Inlet Size 1/4 in
  • Air Inlet Type NPT
  • Tool Brand Guardair
  • Air Outlet Size 3/4 in
  • Air Inlet 1/4 in NPT Female
  • Colour Silver
  • Includes Extension and Nozzle, Hanging Hook
  • Overall Width 6 1/2 in
  • Trigger Full Length
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list