!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLER HEAD LOW PIPE STAND, 24 TO 42 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB

ROLLER HEAD LOW PIPE STAND, 24 TO 42 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB

RIDGID

ROLLER HEAD LOW PIPE STAND, 24 TO 42 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLER HEAD LOW PIPE STAND, 24 TO 42 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB

ROLLER HEAD LOW PIPE STAND, 24 TO 42 IN HEIGHT, 12 IN PIPE CAPACITY, 1000 LB

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $455.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG56667
  • Mfr. Model # 56667
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.47 lbs

Product Details

This roller head low pipe stand has a vertical height adjustment ranging from 24 to 42 inches, a maximum pipe capacity of 12 inches, and a maximum weighing capacity of 1000 lb. It is for use with threading machines, roll groovers, and other maintenance applications. The stand features rollers that center the pipe and allow rotation.

Technical Specs

  • ItemRoller-head Low Pipe Stand
  • Overall Height24" - 42"
  • Features Rollers Center Pipe and Allow Rotation, Locking Ring Allows for Quick Vertical Height Adjustments, Ideal for Use with Threading Machines, Roll Grooving, or Other Pipe Working Applications
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list