!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COOLING BLANKET, PIPELINE, 1000 ° F/275 ° F, INC STRAP/HOOK, 9 X 8-12 IN, GLASS CLOTH/CANVAS/FIBREGLASS

COOLING BLANKET, PIPELINE, 1000 ° F/275 ° F, INC STRAP/HOOK, 9 X 8-12 IN, GLASS CLOTH/CANVAS/FIBREGLASS

NORSEMAN

COOLING BLANKET, PIPELINE, 1000 ° F/275 ° F, INC STRAP/HOOK, 9 X 8-12 IN, GLASS CLOTH/CANVAS/FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLING BLANKET, PIPELINE, 1000 ° F/275 ° F, INC STRAP/HOOK, 9 X 8-12 IN, GLASS CLOTH/CANVAS/FIBREGLASS

COOLING BLANKET, PIPELINE, 1000 ° F/275 ° F, INC STRAP/HOOK, 9 X 8-12 IN, GLASS CLOTH/CANVAS/FIBREGLASS

NORSEMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NWT386900
  • Mfr. Model # 386900
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

With glass cloth on the underside, canvas on the top, and one inch of fibreglass insulation between, this cooling blanket prevents weld cracks by keeping welded pipes from cooling too quickly. The blanket is easily secured by a one-inch, flat elastic strap with a steel S-hook that fastens to cotton webbing. It can withstand temperatures of 1000 Degrees F on the glass cloth side and 275 Degrees F on the canvas side. This blanket is nine inches wide and its length can be adjusted from eight to 12

Technical Specs

  • ItemPipeline Cooling Blanket
  • FeaturesCan be Customized to Specific Project Requirement, Easy to Secure with Elastic Strap and S-Hook for a Tight Fit to Pipes, Glass Cloth and Fibreglass Insulation Provides Superior Heat Retention
  • Protective Material Cloth Coated Fibreglass
  • Product Type Pipeline Cooling Blanket
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list