!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COOLING BLANKET, WRAP, 1000 ° F, 17OZ, P51/SILICONE-COATED FIBREGLASS

COOLING BLANKET, WRAP, 1000 ° F, 17OZ, P51/SILICONE-COATED FIBREGLASS

HI TEMP

COOLING BLANKET, WRAP, 1000 ° F, 17OZ, P51/SILICONE-COATED FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLING BLANKET, WRAP, 1000 ° F, 17OZ, P51/SILICONE-COATED FIBREGLASS

COOLING BLANKET, WRAP, 1000 ° F, 17OZ, P51/SILICONE-COATED FIBREGLASS

HI TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.34 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HTPP51-12X60PLW
  • Mfr. Model # P51-12X60-PLW
  • UNSPSC # 30141603
  • CATALOGUE PAGE # 1427
  • Shipping Weight 1.874 lbs

Product Details

Made with high-temperature P51 silicone-coated fibreglass on the outside and uncoated material on the other side, with one inch of insulation between, this cooling blanket can withstand temperatures up to 1000 Degrees F. It contains hooks and elastic strapping to securely wrap around pipes. It has a material weight of 17 ounces per square yard and special sizes can be made to order.

Technical Specs

  • ItemPipeline Cooling Blanket
  • Protective Material CoatingSilicone
  • Overall Length5 ft
  • Protective Material ColourPink
  • Protective Material Thickness0.44 mm
  • Resistance PropertiesChemical Resistant, Water Resistant
  • Duty RatingMedium Duty
  • FeaturesHi Temp P51 Material on the Outside, Made with One Inch of Insulation and Containing Hooks and Elastic Strapping to Secure Around Pipes, Uncoated Material on the Other Side
  • Protective Material Silicone Coated Fibreglass
  • Maximum Temperature 1,000 Degrees F
  • Overall Width 1 ft
  • Protective Material Weight 17 oz/sq yd
  • Grommet Location No Grommet Holes
  • Standards ANSI/FM 4950
  • Fastener Type Elastic Strapping with Hooks
  • Product Type Pipe Wrap
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list