!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREADING,CORDLESS,MX FUEL

PIPE THREADING,CORDLESS,MX FUEL

MILWAUKEE

PIPE THREADING,CORDLESS,MX FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREADING,CORDLESS,MX FUEL

PIPE THREADING,CORDLESS,MX FUEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,456.19 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMXF512-2XC
  • Mfr. Model # MXF512-2XC
  • UNSPSC # 27112834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 327.0 lbs

Technical Specs

  • ItemPipe Threading Machine
  • Maximum Compatible Pipe Size2 in
  • Compatible Die Head Manufacturer Part Number48-36-1201, 48-36-1202, 48-36-1203, 48-36-1204, 48-36-1205, 48-36-1206
  • Tool SeriesMX
  • Power SourceBattery Operated
  • Battery Model Numbermxf406xc
  • Compatible Die Head TypeRidgid 815A, 811A, 816, 817, Reed R811
  • Free Speed36 RPM or 57 RPM
  • Includes BatteriesYes
  • Number of Batteries Included2
  • Threading Equipment IncludedYes
  • Battery Platform MX
  • Minimum Compatible Pipe Size 2 in
  • Die Head Sizes 1/2 in-3/4 in, 1 to 2 in
  • Cordless Tool Kit Contents Tool, 2 Batteries, Charger, Cutting Oil, 1/2 in-3/4 in Dies, 1-2 in Diers
  • Tool Weight 240 lbs
  • Charger Model Number MXFC
  • Die Head Sizes Included 1/2 in-3/4 in, 1 to 2 in
  • Housing Material Metal and Plastic
  • Maximum Bolt Size MX FUEL(TM) PIPE THREADING MACHINE
  • Number of Speeds 2
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list