!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREADER 31A NPT 1/2-3/4-1

PIPE THREADER 31A NPT 1/2-3/4-1

RIDGID

PIPE THREADER 31A NPT 1/2-3/4-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREADER 31A NPT 1/2-3/4-1

PIPE THREADER 31A NPT 1/2-3/4-1

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $880.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG36540
  • Mfr. Model # 36540
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 12-R series three-way pipe threader is compatible with steel pipe. It features easily cuts three thread sizes and uses 12-r ratchet threader dies, three heads allow for qui and more. This three-way pipe threader is designed for: pipe threading and includes alloy dies, die heads, handles, three-way threading die head.

Technical Specs

  • ItemThree-Way Pipe Threader
  • Number of Die Heads3
  • Number of Dies3
  • Compatible Minimum Pipe Size1/2 in
  • Die SizesNPT
  • IncludesAlloy Dies, Die Heads, Handles, Three-way Threading Die Head
  • Compatible Thread DirectionRight Hand
  • Compatible Material TypeSteel
  • Threader TypeGeared Receding Pipe Threader
  • Application Pipe Threading
  • Thread Type NPT
  • Series 12-R
  • Compatible Maximum Pipe Size 1 in
  • Die Head Sizes 1/2 in, 3/4 in, 1 in
  • Features Easily cuts three thread sizes and uses 12-R ratchet threader dies, Three Heads allow for quick and easy change for pipe sizes from 1/2 to 1 in Capacity, Two handles allows for an easier threading with increase leverage points
  • Compatible Die Head Manufacturer Part Number 12-R
  • Die Material Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list