!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE TEE, FEMALE, PIPE THREAD 1/4" MMO TUBE FITTING, 1/4"-18 THREAD NPTF PORT, STAINLESS STEEL

PIPE TEE, FEMALE, PIPE THREAD 1/4" MMO TUBE FITTING, 1/4"-18 THREAD NPTF PORT, STAINLESS STEEL

PARKER

PIPE TEE, FEMALE, PIPE THREAD 1/4" MMO TUBE FITTING, 1/4"-18 THREAD NPTF PORT, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE TEE, FEMALE, PIPE THREAD 1/4" MMO TUBE FITTING, 1/4"-18 THREAD NPTF PORT, STAINLESS STEEL

PIPE TEE, FEMALE, PIPE THREAD 1/4" MMO TUBE FITTING, 1/4"-18 THREAD NPTF PORT, STAINLESS STEEL

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE022T4-4C
  • Mfr. Model # 022T-4-4C
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

With female pipe thread on all three ends, this stainless steel pipe tee joins 1/4 inch MMO tube fitting with 1/4"-18 thread port thread NPTF in hydraulic fluid applications.

Technical Specs

  • ItemPipe Tee
  • Fitting Side A Nominal Pipe Size1/4 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPTF
  • Fitting Side C Nominal Pipe Size1/4 in
  • Pipe Fitting MaterialStainless Steel
  • ApplicationHydraulic Fluid
  • Fitting Side A Pipe Threading18
  • Fitting Side C Pipe Threading18
  • Fitting Side A Gender Female
  • Fitting Side A Type NPTF
  • Fitting Side B Nominal Pipe Size 1/4 in
  • Fitting Side C Gender Female
  • Fitting Side C Type NPTF
  • Standards SAE 140438
  • Basic Fitting Shape Tee
  • Fitting Side B Pipe Threading 18
  • Overall Length 1.76 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list