!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LO FOLD-A-JACK, V-HEAD, 2500 LB, 21 TO 36 IN HEIGHT, 1½"ACME, 1 IN SQUARE TUBE

LO FOLD-A-JACK, V-HEAD, 2500 LB, 21 TO 36 IN HEIGHT, 1½"ACME, 1 IN SQUARE TUBE

SUMNER

LO FOLD-A-JACK, V-HEAD, 2500 LB, 21 TO 36 IN HEIGHT, 1½"ACME, 1 IN SQUARE TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LO FOLD-A-JACK, V-HEAD, 2500 LB, 21 TO 36 IN HEIGHT, 1½"ACME, 1 IN SQUARE TUBE

LO FOLD-A-JACK, V-HEAD, 2500 LB, 21 TO 36 IN HEIGHT, 1½"ACME, 1 IN SQUARE TUBE

SUMNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $249.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19ZF74
  • Mfr. Model # 4000
  • UNSPSC # 27112101
  • CATALOGUE PAGE # 392
  • Shipping Weight 18.21 lbs

Product Details

This Lo Fold-A-jack with a V-head has a height capacity ranging from 21 to 36 inches. It has a maximum load capacity of 2500 pounds, a one-inch square tube construction, and a set screw. The folding stand with a carrying handle has a 1½" ACME fine adjustment thread and a Fall Guard for a quick action lock washer.

Technical Specs

  • ItemV-Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Number of Rollers0
  • Includes LegsYes
  • Maximum Height36 in
  • Leg StyleFolding
  • IncludesVee Head
  • Head Type V Head
  • Maximum Pipe Size 24 in
  • Maximum Load Capacity 2,500 lb
  • Minimum Height 21 in
  • Maximum Leg Spread 22 in
  • Features 2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support
  • Tool Weight 21 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list