PIPE: RED BRASS, ¼ IN NOMINAL PIPE SIZE, 4 FT L, BOTH ENDS THREADED, SCHEDULE 40
PIPE: RED BRASS, ¼ IN NOMINAL PIPE SIZE, 4 FT L, BOTH ENDS THREADED, SCHEDULE 40
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Comparer
Informations sur le produit
Resist corrosion from water, heat, saltwater, acids, minerals, and soils. Suitable for air, water, oil, natural gas, and steam applications. Meets ASTM B43 standards. Max. pressure: 125 PSI. Temp. range: -20 degrees to 400 degrees F.
Spécifications techniques
Item Pipe
Fitting Compatibility Class 150
Inside Diameter 1/4 in
Material Grade ASTM B43
Maximum Operating Temperature 400 Degrees F
Metal Pipe Construction Seamless
Nominal Pipe Size 1/4 in
Overall Length 4 ft
Schedule Schedule 40
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Application Air, Natural Gas, Oil, Potable Water, Steam
Gravity Flow No Gravity Flow
Material Red Brass
Maximum Operating Pressure 201 psi @ 450 Degrees F
Maximum Steam Pressure 282 psi @ 450 Degrees F
Minimum Operating Temperature -20 Degrees F
Outside Diameter 9/16 in
Resistance Properties Corrosion-Resistant
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ASTM B687, ANSI B1.20.1, NSF 61, AB1953 Listed
Wall Thickness 0.082 in
Pays d’origine Mexico
(sous réserve de modification)