PIPE REAMER, COPPER/STEEL, 1 1/4 IN MAX PIPE SIZE, 1/8 IN MIN PIPE SIZE, 2 IN OVERALL L
PIPE REAMER, COPPER/STEEL, 1 1/4 IN MAX PIPE SIZE, 1/8 IN MIN PIPE SIZE, 2 IN OVERALL L
GEDORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pipe reamer has a width of 2 inch, a height of 2 inch, and a length of 2 inch, plus it weighs 0.03 kg. The plastic handle has a fluted style/type. In addition, it is made of steel, plastic. This pipe reamer is designed for: copper pipe, steel, copper, steel.
Technical Specs
Item Pipe Reamer
Minimum Pipe Size 1/8 in
Compatible Workpiece Side Inner and Outer
Maximum Wall Thickness 0.118 in
Tool Height 2 in
Tool Width 2 in
Blade Material Steel
Body Material Plastic
Handle Type Fluted
Reamer Type Pipe Deburring Reamer
Material Application Copper, Steel
Maximum Pipe Size 1 1/4 in
Tool Function Deburring
Tool Length 2 in
Application Copper Pipe, Steel
Blade Type 3 Hollow Ground Cutters
Handle Material Plastic
Tool Weight 0.03 kg
Country of Origin Germany
(subject to change)