!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE NIPPLE (BOTH ENDS) W/SEALANT, MNPT X MNPT, PIPE SIZE ½ IN, 2 IN LONG, ALUMINUM

PIPE NIPPLE (BOTH ENDS) W/SEALANT, MNPT X MNPT, PIPE SIZE ½ IN, 2 IN LONG, ALUMINUM

USA SEALING

PIPE NIPPLE (BOTH ENDS) W/SEALANT, MNPT X MNPT, PIPE SIZE ½ IN, 2 IN LONG, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE NIPPLE (BOTH ENDS) W/SEALANT, MNPT X MNPT, PIPE SIZE ½ IN, 2 IN LONG, ALUMINUM

PIPE NIPPLE (BOTH ENDS) W/SEALANT, MNPT X MNPT, PIPE SIZE ½ IN, 2 IN LONG, ALUMINUM

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF6102
  • Mfr. Model # ZUSA-PF-6102
  • UNSPSC # 40173300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This ASTM/ANSI/ASME-certified, Class 150, 1/2-inch pipe nipple with sealant is made of aluminum and has a male NPT x male NPT connection type with seamless construction. It has an overall length of two-inches and is used in low-to-medium pressure applications. It has a maximum operating pressure of 125 PSI.

Technical Specs

  • ItemPipe Nipple
  • Low Lead Compliance LevelCompliant
  • Nominal Pipe Size3/4 in
  • Material Grade6063
  • For Pipe ScheduleSchedule 40
  • Outside Diameter0.839 in
  • Maximum Operating Pressure150 psi
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Includes SealSeal Not Included
  • ColourSilver
  • Basic Fitting ShapeNipple
  • Low Lead Certified Standard Compliant
  • Specific Fitting Shape Nipple
  • Pipe Fitting Material Aluminum
  • Class Class 150
  • Fitting Connection Type MNPT x MNPT
  • Overall Length 3/4 in
  • Plug Construction Seamless
  • Thread Sealant Type PTFE
  • Thread Size 1/2"
  • Standards ANSI/ASME B1.20.1, ASTM B241
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list