Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This ASTM/ANSI/ASME-certified, Class 150, 2 1/2-inch close nipple is made of aluminum and has a male NPT x male NPT connection type with seamless construction. It is used in low-to-medium pressure applications. It has a maximum operating pressure of 125 PSI.
Spécifications techniques
ItemPipe Nipple
Low Lead Compliance LevelCompliant
Nominal Pipe Size2 1/2 in
Material Grade6063
For Pipe ScheduleSchedule 40
Outside Diameter2.874 in
Maximum Operating Pressure150 psi
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
Includes SealSeal Not Included
ColourSilver
Basic Fitting ShapeNipple
Low Lead Certified StandardCompliant
Specific Fitting ShapeNipple
Pipe Fitting MaterialAluminum
ClassClass 150
Fitting Connection TypeMNPT x MNPT
Overall Length2 1/2 in
Plug ConstructionSeamless
Thread Sealant TypePTFE
Thread Size2"-1/2
StandardsANSI/ASME B1.20.1, ASTM B241
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca