This nipple meets the standards for ASTM A53 Type F, Grade A, ASTM A733, has a maximum operating pressure of 150 psi @ 150 Degrees F and is designed for the following applications: air, gas, non-potable water, oil, steam. It is made of Grade A-grade steel with a galvanized finish/coating. In addition, it has 2⅞ inch outside diameter, 2 15/32 inch inside diameter and is Schedule 40, with 0.203 inch wall thickness.