!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT ADAPTER, BRASS, ⅜ X ⅜ IN FITTING PIPE SIZE, FEMALE BSPT X MALE NPT

STRAIGHT ADAPTER, BRASS, ⅜ X ⅜ IN FITTING PIPE SIZE, FEMALE BSPT X MALE NPT

USA SEALING

STRAIGHT ADAPTER, BRASS, ⅜ X ⅜ IN FITTING PIPE SIZE, FEMALE BSPT X MALE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT ADAPTER, BRASS, ⅜ X ⅜ IN FITTING PIPE SIZE, FEMALE BSPT X MALE NPT

STRAIGHT ADAPTER, BRASS, ⅜ X ⅜ IN FITTING PIPE SIZE, FEMALE BSPT X MALE NPT

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF9325
  • Mfr. Model # ZUSA-PF-9325
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.398 lbs

Product Details

This ANSI/ASME-certified, 3/8-inch straight adapter has an FBSPT x MNPT connection type. It is used in general-purpose pipe connection applications. This product's working temperature ranges between -60 Degrees F and 400 Degrees F. Its maximum operating pressure is 1000 PSI and is made of brass for good corrosion resistance.

Technical Specs

  • ItemBrass Instrumentation Pipe Fittings
  • Fitting Side A Nominal Pipe Size3/8 in
  • Fitting Side B GenderMale
  • Fitting Side B TypeNPT
  • Maximum Operating Pressure1,000 psi
  • Specific Fitting ShapeStraight Adapter
  • ApplicationAir, Natural Gas, Non-Potable Water, Oil
  • ColourBrown
  • Fitting Side B Pipe Threading18
  • Includes Pre-Applied Thread SealantNo
  • Overall Length1 7/16 in
  • Fitting Side A Gender Female
  • Fitting Side A Type BSPT
  • Fitting Side B Nominal Pipe Size 3/8 in
  • Low Lead Compliance Level Not Compliant
  • Pipe Fitting Material Brass
  • Standards ANSI/ASME B31.1, ANSI/ASME B31.3, ANSI/ASME B1.20.1, ISO 7.1
  • Basic Fitting Shape Adapter
  • Fitting Side A Pipe Threading 19
  • Hex Size 7/8 in
  • Includes Seal No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list