STRAIGHT ADAPTER, BRASS, ¾ X ¾ IN FITTING PIPE SIZE, FEMALE BSPP X MALE NPT, 2 IN OVERALL L
STRAIGHT ADAPTER, BRASS, ¾ X ¾ IN FITTING PIPE SIZE, FEMALE BSPP X MALE NPT, 2 IN OVERALL L
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ANSI/ASME-certified, 3/4-inch straight adapter has an FBSPP x MNPT connection type. It is used in general-purpose pipe connection applications. This product's working temperature ranges between -60 Degrees F and 400 Degrees F. Its maximum operating pressure is 1000 PSI and is made of brass for good corrosion resistance.
Technical Specs
Item Straight Adapter
Fitting Side A Nominal Pipe Size 3/4 in
Fitting Side B Gender Male
Fitting Side B Type NPT
Maximum Operating Pressure 1,000 psi
Specific Fitting Shape Straight Adapter
Application Air, Natural Gas, Non-Potable Water, Oil
Colour Brown
Fitting Side B Pipe Threading 14
Includes Pre-Applied Thread Sealant No
Overall Length 2 in
Fitting Side A Gender Female
Fitting Side A Type BSPP
Fitting Side B Nominal Pipe Size 3/4 in
Low Lead Compliance Level Not Compliant
Pipe Fitting Material Brass
Standards ANSI/ASME B31.1, ANSI/ASME B31.3, ANSI/ASME B1.20.1, ISO 228.1
Basic Fitting Shape Adapter
Fitting Side A Pipe Threading 14
Hex Size 1 5/16 in
Includes Seal No
Country of Origin China
(subject to change)