!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED

PIPE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED

APPROVED VENDOR

PIPE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED

PIPE: GALVANIZED STEEL, 1¼ IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5E559
  • Mfr. Model # 566-1200
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.6 lbs

Product Details

This pipe meets the standards for ASTM A53, has a length of 10 feet, a maximum operating pressure of 300 psi @ 350 Degrees F and is designed for the following applications: air, gas, potable water. It has an operating temperature of -20 Degrees F to 600 Degrees F, is made of steel with a galvanized finish/coating. In addition, it has 1 21/32 inch outside diameter, 1¼ inch inside diameter and is Schedule 40, with 0.141 inch wall thickness.

Technical Specs

  • ItemPipe
  • Finish/CoatingGalvanized
  • Gravity FlowNo Gravity Flow
  • MaterialSteel
  • Maximum Operating Temperature600 Degrees F
  • Metal Pipe ConstructionSeamless
  • Nominal Pipe Size1 1/4 in
  • Overall Length10 ft
  • ScheduleSchedule 40
  • Side A GenderMale
  • Side B Connection TypeThreaded
  • Side B Thread TypeNPT
  • Thread ConfigurationThreaded on Both Ends
  • Application Air, Gas, Potable Water
  • Fitting Compatibility Class 150
  • Inside Diameter 1 1/4 in
  • Maximum Operating Pressure 300 psi @ 350 Degrees F
  • Maximum Steam Pressure 1572 psi @ 650 Degrees F
  • Minimum Operating Temperature -20 Degrees F
  • Outside Diameter 1 21/32 in
  • Pipe Weld Type Electric Resistance Weld
  • Side A Connection Type Threaded
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards ASTM A53
  • Wall Thickness 0.141 in
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list