SPRING PIN, 8MM DIA, 100MM L, SLOTTED, METRIC, 8MM PIN DIA, 100MM SHANK L, 18-8, 5 PK
SPRING PIN, 8MM DIA, 100MM L, SLOTTED, METRIC, 8MM PIN DIA, 100MM SHANK L, 18-8, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spring pin is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for D1481 and ASME B18.8.3M/ISO 8750 dimensional standards.
Technical Specs
Item Spring Pin
Pin Diameter 8 mm
Material Stainless Steel
Finish Bright (Uncoated)
End Type Chamfered
Wall Thickness 1.5 mm
Minimum Chamfer Length 1.6 mm
Standards D1481
Product Type Spring Pin
Dimensional Standards ASME B18.8.3M/ISO 8750
System of Measurement Metric
Pin Type Slotted
Material Grade/Class 18-8
Usable Length 100 mm
Chamfer Diameter 5.5 mm
Shank Length 100 mm
Nominal Diameter 8 mm
Shank Length Tolerance +/-0.500 mm
Outside Diameter Tolerance +/-0.330 mm
Country of Origin Varies
(subject to change)