SPRING PIN, 1MM DIA, 4MM L, COILED, METRIC, 1MM PIN DIA, 4MM SHANK L, A2, PLAIN FINISH, 25 PK
SPRING PIN, 1MM DIA, 4MM L, COILED, METRIC, 1MM PIN DIA, 4MM SHANK L, A2, PLAIN FINISH, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spring pin is made of A2 stainless steel and has a bright (uncoated) finish. It meets the standards for D7343, ISO8750, ASME B18.8.3M / ISO 8750 dimensional standards.
Technical Specs
Item Spring Pin
Pin Diameter 1 mm
Material Stainless Steel
Finish Bright (Uncoated)
End Type Chamfered
Fits Minimum Hole Diameter 0.94 mm
Shank Length 4 mm
Nominal Diameter 1 mm
Shank Length Tolerance +/-0.250 mm
Dimensional Standards ASME B18.8.3M / ISO 8750
System of Measurement Metric
Pin Type Coiled
Material Grade/Class A2
Usable Length 4 mm
Chamfer Diameter 0.95 mm
Fits Maximum Hole Diameter 1 mm
Minimum Chamfer Length 0.3 mm
Standards D7343, ISO8750
Outside Diameter Tolerance +1.15/-1.05 in
Country of Origin Varies
(subject to change)