!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN/SLEEVE PLUG, 380/440 V, 8.037 +/- 0.03 IN L, RED, 3 POLES, -40 ° TO 75 ° C, 1 PHASE, #12 TO #8 AWG

PIN/SLEEVE PLUG, 380/440 V, 8.037 +/- 0.03 IN L, RED, 3 POLES, -40 ° TO 75 ° C, 1 PHASE, #12 TO #8 AWG

HUBBELL

PIN/SLEEVE PLUG, 380/440 V, 8.037 +/- 0.03 IN L, RED, 3 POLES, -40 °  TO 75 ° C, 1 PHASE, #12 TO #8 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN/SLEEVE PLUG, 380/440 V, 8.037 +/- 0.03 IN L, RED, 3 POLES, -40 ° TO 75 ° C, 1 PHASE, #12 TO #8 AWG

PIN/SLEEVE PLUG, 380/440 V, 8.037 +/- 0.03 IN L, RED, 3 POLES, -40 ° TO 75 ° C, 1 PHASE, #12 TO #8 AWG

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $877.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL432P3W
  • Mfr. Model # HBL432P3W
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Product Details

This pin and sleeve plug has three poles, is single phase, a voltage rating of 380/440V, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: moisture resistance, measures 8.037 +/- 0.03 inch L. This pin and sleeve plug meets the standards for CSA LR280C, E146033, IEC 60309-2, UL Classified to IEC 60309-1, UL. It is red, and has #12 AWG minimum wire size to #8 AWG maximum wire size.

Technical Specs

  • ItemPin/Sleeve Plug
  • Grounding StyleGrounded
  • Housing MaterialPBT
  • NEMA Enclosure RatingNot Rated
  • Number of Wires4
  • StandardsCSA Certified File LR280C, File E146033, IEC 60309-2, UL Classified to IEC 60309-1, UL Listed
  • For Maximum Cable Diameter1 2/9 in
  • GroundingGrounded
  • Maximum Wire Size#8 AWG
  • Minimum Wire Size#12 AWG
  • Resistance PropertiesMoisture Resistance
  • Wire Connection TypeScrew Terminals
  • Current Rating 32 A
  • Housing Colour Red
  • IP Rating IP68, IP69K
  • Number of Poles 3
  • Phase Single
  • Voltage Rating 380/440V
  • For Minimum Cable Diameter 1/2 in
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Overall Length 8.037 +/- 0.03 in
  • UL 94 Flammability Rating V-0
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list