!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN SLEEVE CONNECTOR,250V AC

PIN SLEEVE CONNECTOR,250V AC

WIRING DEVICE-KELLEMS

PIN SLEEVE CONNECTOR,250V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PIN SLEEVE CONNECTOR,250V AC

PIN SLEEVE CONNECTOR,250V AC

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,805.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBLS430C9W
  • Mfr. Model # HBLS430C9W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.127 lbs

Technical Specs

  • ItemPin and Sleeve Connector
  • Grounding StyleIEC
  • Housing ColourBlue
  • Number of Poles3
  • PhaseThree
  • Switch RatedYes
  • Cap TypeSpring-Loaded Cap
  • For Maximum Cable Diameter1.25 in
  • GroundingGrounded
  • MarketIndustrial
  • Minimum Wire Size12 AWG
  • Overall Length9.9 in
  • Reverse ServiceNo
  • StandardsCSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
  • Wire Connection TypeScrew Terminals
  • Contact MaterialBeryllium Copper
  • Maximum Operating Temperature75 Degrees C
  • Outside Diameter4.5 in
  • Current Rating 30 A
  • Horsepower Rating 10 hp
  • IP Rating IP68, IP69K
  • Number of Wires 4
  • Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
  • Voltage Rating 250V AC
  • Connection Orientation Straight
  • For Minimum Cable Diameter 0.5 in
  • Housing Material PBT
  • Maximum Wire Size 8 AWG
  • NEMA Enclosure Rating 4X
  • Power Indicating Light Yes
  • Shrouded Yes
  • UL 94 Flammability Rating V-0
  • Compatible with Series Advantage Switch-Rated
  • Housing Material Grade Valox 357
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list