!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT, 15/32 IN DRILL BIT SIZE, 4 5/16 IN FLUTE L, 5¾ IN LENGTH, SPLIT POINT

DRILL BIT, 15/32 IN DRILL BIT SIZE, 4 5/16 IN FLUTE L, 5¾ IN LENGTH, SPLIT POINT

MILWAUKEE

DRILL BIT, 15/32 IN DRILL BIT SIZE, 4 5/16 IN FLUTE L, 5¾ IN LENGTH, SPLIT POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT, 15/32 IN DRILL BIT SIZE, 4 5/16 IN FLUTE L, 5¾ IN LENGTH, SPLIT POINT

DRILL BIT, 15/32 IN DRILL BIT SIZE, 4 5/16 IN FLUTE L, 5¾ IN LENGTH, SPLIT POINT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45L162
  • Mfr. Model # 48-89-2227
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This drill bit is made of high speed steel. Plus it has a fractional inch measurement system, has 5¾ inch length, a right hand cutting direction, and has a titanium finish.

Technical Specs

  • ItemDrill Bit
  • Finish - MachiningTitanium
  • Drill Bit Size15/32 in
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Maximum Drilling Depth4 5/16 in
  • Overall Length5 3/4 in
  • Drill Bit GroupingIndividual
  • Impact RatingNo
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.4688
  • Drill Bit Point Type Split
  • Flute Length 4 5/16 in
  • Cutting Direction Right Hand
  • Depth:Dia. Ratio 9xD
  • Shank Type - Machining Straight with Three Flats
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list