!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PILLOW, 18 X 18 IN, 28 GALLON/PACK, 1.75 GAL/PILLOW, CASE, WHITE, 16 PK

ABSORBENT PILLOW, 18 X 18 IN, 28 GALLON/PACK, 1.75 GAL/PILLOW, CASE, WHITE, 16 PK

BRADY SPC ABSORBENTS

ABSORBENT PILLOW, 18 X 18 IN, 28 GALLON/PACK, 1.75 GAL/PILLOW, CASE, WHITE, 16 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PILLOW, 18 X 18 IN, 28 GALLON/PACK, 1.75 GAL/PILLOW, CASE, WHITE, 16 PK

ABSORBENT PILLOW, 18 X 18 IN, 28 GALLON/PACK, 1.75 GAL/PILLOW, CASE, WHITE, 16 PK

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.79 / CASE of 16

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SOROIL1818
  • Mfr. Model # OIL1818
  • UNSPSC # 47131908
  • CATALOGUE PAGE # 997
  • Shipping Weight 17.666 lbs

Product Details

This absorbent pillow is white. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent pillow features oil only absorbents are unaffected by temperature and impervious to rot and mildew is flame resistant and has 28 gallons absorbed per package and is designed for use in the following applications: tight spaces, under valves or under machinery lifted off the floor. It measures 18 inch length x 18 inch width.

Technical Specs

  • ItemAbsorbent Pillow
  • Fluids AbsorbedOil-Only
  • Width18 in
  • Volume Absorbed Per Pillow/Blanket1.75 gal
  • Filler MaterialPolypropylene
  • Recycled Content (%)90%
  • Drip Tray IncludedNo
  • Static DissipativeNo
  • Printed MessageNo Message
  • Specialized ApplicationsTight Spaces, Under Valves or Under Machinery Lifted Off the Floor
  • FeaturesOil-Only Absorbents are Unaffected by Temperature and Impervious to Rot and Mildew
  • Product Type Sorbent Pillow
  • Length 18 in
  • Colour White
  • Volume Absorbed per Pkg. 28 gal
  • Outside Skin Material Polypropylene
  • Package Type Case
  • Flame Resistant Yes
  • UV Resistant No
  • Printed Pictogram No Symbol
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list