!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VAPOUR-CONTROL LATCHING DRUM LID, FOR 55 GAL DRUM CAPACITY, BOLT RING, STEEL, BLACK

VAPOUR-CONTROL LATCHING DRUM LID, FOR 55 GAL DRUM CAPACITY, BOLT RING, STEEL, BLACK

NEW PIG

VAPOUR-CONTROL LATCHING DRUM LID, FOR 55 GAL DRUM CAPACITY, BOLT RING, STEEL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VAPOUR-CONTROL LATCHING DRUM LID, FOR 55 GAL DRUM CAPACITY, BOLT RING, STEEL, BLACK

VAPOUR-CONTROL LATCHING DRUM LID, FOR 55 GAL DRUM CAPACITY, BOLT RING, STEEL, BLACK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,626.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGDRM1033BK
  • Mfr. Model # DRM1033-BK
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.2 lbs

Technical Specs

  • ItemVapor-Control Latching Drum Lid
  • Cover ColourBlack
  • Drum ClosureBolt Ring
  • For Drum Outside Diameter23 1/2 in
  • Number of Bung Holes0
  • Seal MaterialNitrile Rubber
  • Cover Material FinishPowder Coated
  • For HoldingVapor Control
  • Handle StyleLatching Handle
  • Lock TypePadlockable
  • StandardsOSHA
  • Compatible Drum Manufacturer Part Number DRM1000, DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842
  • Cover Material Steel
  • For Drum Capacity 55 gal
  • Fusible Link No
  • Resistance Properties Chemical Resistant
  • Self-Closing Lid No
  • Features Chemical-Resistant, Durable, Full-Diameter Main Latching Lid, Latching Handles Easily Open and Close with One Hand, Nitrile Gasket and Locking Mechanism Seal Lid
  • For Maximum Shackle Diameter 1/4 in
  • Includes Gasket Yes
  • Overall Height 7.25 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list