!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWITCH WIRING MODULE, 15/20 A, PIGTAIL, 125V, CLEAR

SWITCH WIRING MODULE, 15/20 A, PIGTAIL, 125V, CLEAR

HUBBELL

SWITCH WIRING MODULE, 15/20 A, PIGTAIL, 125V, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWITCH WIRING MODULE, 15/20 A, PIGTAIL, 125V, CLEAR

SWITCH WIRING MODULE, 15/20 A, PIGTAIL, 125V, CLEAR

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31A335
  • Mfr. Model # SNAP3W2NA
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This switch wiring module has two poles, is single phase, and a voltage rating of 120/277V AC. This switch wiring module meets the standards for UL.

Technical Specs

  • ItemSwitch Wiring Module
  • Current Rating15/20 A
  • Lead Length6 in
  • Number of Poles2
  • Voltage Rating120/277V AC
  • Wire TypeStranded
  • ApplicationSwitches and Lighting Controls
  • Housing MaterialPolycarbonate
  • StandardsUL Listed
  • Connector Type Pigtail
  • For Use With SNAPConnect(R) II 3 Way Switches
  • Module Type Switch
  • Number of Wires 3
  • Wire Size 12 AWG
  • Phase Single
  • Colour Clear
  • Market Commercial, Industrial
  • Housing Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list