!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL, 32 GAL ABSORBED PER PAD, 32 GAL, 10 X 15 IN PERFORATED SIZE, WHITE

ABSORBENT ROLL, 32 GAL ABSORBED PER PAD, 32 GAL, 10 X 15 IN PERFORATED SIZE, WHITE

NEW PIG

ABSORBENT ROLL, 32 GAL ABSORBED PER PAD, 32 GAL, 10 X 15 IN PERFORATED SIZE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 32 GAL ABSORBED PER PAD, 32 GAL, 10 X 15 IN PERFORATED SIZE, WHITE

ABSORBENT ROLL, 32 GAL ABSORBED PER PAD, 32 GAL, 10 X 15 IN PERFORATED SIZE, WHITE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $290.25 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIG26400
  • Mfr. Model # 26400
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Product Details

This MAT series absorbent roll is made of polypropylene and is white. This sorbent roll features eliminates fire hazards is flame resistant and has 32 gallons absorbed per package and is designed for use with oil only. It measures 12 feet length x 30 inch width.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Pad32 gal
  • MaterialPolypropylene
  • PerforatedYes
  • Perforation Along Length10 in
  • Recycled Content (%)25%
  • Includes CoverstockNo
  • Roll Length150 ft
  • Length12 ft
  • NeutralizingNo
  • FloatingYes
  • UV ResistantNo
  • ColourWhite
  • Dispenser BoxNo
  • Leak Resistant BackingNo
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Oil
  • Volume Absorbed per Pkg. 32 gal
  • Number of Layers 8-ply
  • Perforated Size 10 inx15 in
  • Perforation Along Width 15 in
  • Dimpled Yes
  • Package Type Roll
  • Roll Width 30 in
  • Width 30 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic Yes
  • Series MAT
  • Adhesive Backing No
  • Features Eliminates Fire Hazards
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list