!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIN POLY IBC SPILL CONTAINMENT PALLET, 124.6 X 61.625 X 22 IN, FOR 2 IBC, WITH DRAIN

TWIN POLY IBC SPILL CONTAINMENT PALLET, 124.6 X 61.625 X 22 IN, FOR 2 IBC, WITH DRAIN

NEW PIG

TWIN POLY IBC SPILL CONTAINMENT PALLET, 124.6 X 61.625 X 22 IN, FOR 2 IBC, WITH DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIN POLY IBC SPILL CONTAINMENT PALLET, 124.6 X 61.625 X 22 IN, FOR 2 IBC, WITH DRAIN

TWIN POLY IBC SPILL CONTAINMENT PALLET, 124.6 X 61.625 X 22 IN, FOR 2 IBC, WITH DRAIN

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,131.67 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGPAK749WD
  • Mfr. Model # PAK749-WD
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 554.0 lbs

Product Details

This twin poly IBC spill containment pallet is made of polyethylene and is black. It has a 16,000-pound load capacity, 535-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this IBC spill pallet includes a drain, and can be used indoor. It measures 124 39/64 inch length x 61⅝ inch width x 22 inch height.

Technical Specs

  • ItemTwin Poly IBC Spill Containment Pallet
  • For Number of 55 gal. Drums2
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Grate MaterialPolyethylene
  • IncludesDrain
  • Includes Overflow BladderNo
  • InlineYes
  • Load Capacity16,000 lb
  • Modular TypeNonmodular
  • Pallet ColourBlack
  • Product TypeIBC Spill Pallet
  • Recycled Content (%)34%
  • StandardsSPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
  • Supports EPA Compliance40 CFR 264.175, 40 CFR 122.26
  • Usable Length94 in
  • Width61 5/8 in
  • Fluorinated No
  • For Number of IBC 2
  • Forklift Pockets 2-Way
  • Grate Connection Compatible Mfr. Model Number PAK469
  • Height 22 in
  • Includes Drain Yes
  • Indoor/Outdoor Use Indoor
  • Length 124 39/64 in
  • Low Profile No
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 554 lb
  • Spill Capacity 535 gal
  • Sump Connection Capability Yes
  • Supports SPCC Compliance Yes
  • Usable Width 52 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list