!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAN, 10½ X 10½ X 3 IN, 3.5 GAL ABSORBED PER PKG, POLYESTER, 6 PK

ABSORBENT PAN, 10½ X 10½ X 3 IN, 3.5 GAL ABSORBED PER PKG, POLYESTER, 6 PK

NEW PIG

ABSORBENT PAN, 10½ X 10½ X 3 IN, 3.5 GAL ABSORBED PER PKG, POLYESTER, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PAN, 10½ X 10½ X 3 IN, 3.5 GAL ABSORBED PER PKG, POLYESTER, 6 PK

ABSORBENT PAN, 10½ X 10½ X 3 IN, 3.5 GAL ABSORBED PER PKG, POLYESTER, 6 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGPAN202
  • Mfr. Model # PAN202
  • UNSPSC # 47131906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

This absorbent pan is black/white. This absorbent drip pan includes pan, and can be used indoor in addition to 3.5 gallons absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.

Technical Specs

  • ItemAbsorbent Pan
  • Bottom Inside Widths10 1/2 in
  • Cover MaterialPolyester
  • Fluids AbsorbedUniversal
  • IncludesPan
  • Length10 1/2 in
  • Product TypeAbsorbent Drip Pan
  • Sorbent MaterialPolyester
  • Supports SPCC ComplianceNo
  • Volume Absorbed per Pkg.3.5 gal
  • Bottom Inside Lengths 10 1/2 in
  • Colour Black, White
  • Filler Material Polyester
  • Height 3 in
  • Indoor/Outdoor Use Indoor
  • Outside Skin Material Polyester
  • Recycled Content (%) No Recycled Content
  • Supports EPA Compliance EPA Reg. No. 464-673
  • Tray Material Polyester, Polyethylene
  • Width 10 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list