IBC SPILL CONTAINMENT PALLET, POLY, BLACK , WITH DRAIN, 63 X 63 X 27 IN, BLACK
IBC SPILL CONTAINMENT PALLET, POLY, BLACK , WITH DRAIN, 63 X 63 X 27 IN, BLACK
NEW PIG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This IBC spill containment pallet is made of polyethylene and is black. It has a 8,000-pound load capacity, 360-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this IBC spill pallet includes a drain, and can be used indoor. It measures 63 inch length x 63 inch width x 27 inch height.
Technical Specs
Item IBC Spill Containment Pallet
For Number of 55 gal. Drums 1
For Use With Standard Fork Yes
Grate Colour Black
Grate Material Polyethylene
Includes Drain
Includes Overflow Bladder No
Inline No
Load Capacity 8,000 lb
Modular Type Nonmodular
Pallet Colour Black
Product Type IBC Spill Pallet
Recycled Content (%) 27%
Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
Supports EPA Compliance 40 CFR 264.175, 40 CFR 122.26
Usable Length 52 in
Width 63 in
Fluorinated No
For Number of IBC 1
Forklift Pockets 2-Way
Grate Connection Compatible Mfr. Model Number PAK469
Height 27 in
Includes Drain Yes
Indoor/Outdoor Use Indoor
Length 63 in
Low Profile No
Opening Type No Doors
Pallet Material Polyethylene
Product Weight 419 lb
Spill Capacity 360 gal
Sump Connection Capability Yes
Supports SPCC Compliance Yes
Usable Width 52 in
Country of Origin United States
(subject to change)