!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDOOR LATCHING DRUM LID, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY, STEEL

OUTDOOR LATCHING DRUM LID, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY, STEEL

NEW PIG

OUTDOOR LATCHING DRUM LID, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR LATCHING DRUM LID, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY, STEEL

OUTDOOR LATCHING DRUM LID, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY, STEEL

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,236.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGDRM1111BK
  • Mfr. Model # DRM1111-BK
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Technical Specs

  • ItemOutdoor Latching Drum Lid
  • Center Opening Diameter22 1/2 in
  • Cover MaterialSteel
  • For Drum Capacity55 gal
  • For Drum TypeOpen Head Steel Drums
  • Number of Bung Holes0
  • Seal MaterialNitrile Rubber
  • Cover Material FinishPowder Coated
  • For Maximum Shackle Diameter1/4 in
  • Includes GasketYes
  • Overall Height6 in
  • Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842, DRM1000, RCN101, RCN102
  • Cover Colour Black
  • Drum Closure Latching Lid
  • For Drum Outside Diameter 23 1/2 in
  • Fusible Link No
  • Resistance Properties Chemical Resistant
  • Self-Closing Lid No
  • Features Accepts Padlock, Compatible with All New Pig Open-Head Reconditioned Drums, Large-Diameter Crowned Lid, Lid Stop Keeps Lid Upright When Open, Removable Hinge Pin
  • Handle Style Latching Handle
  • Lock Type Padlockable
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list