!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT SOCK, 3 X 42 IN, 30 GALLON/PACK, 1 GALLON/SOCK, ROPE, TAN, 30 PK

ABSORBENT SOCK, 3 X 42 IN, 30 GALLON/PACK, 1 GALLON/SOCK, ROPE, TAN, 30 PK

NEW PIG

ABSORBENT SOCK, 3 X 42 IN, 30 GALLON/PACK, 1 GALLON/SOCK, ROPE, TAN, 30 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT SOCK, 3 X 42 IN, 30 GALLON/PACK, 1 GALLON/SOCK, ROPE, TAN, 30 PK

ABSORBENT SOCK, 3 X 42 IN, 30 GALLON/PACK, 1 GALLON/SOCK, ROPE, TAN, 30 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGSKM500
  • Mfr. Model # SKM500
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This SKM series absorbent sock is brown and has 30 gallons absorbed per package and is designed for use with fuels, oil-based liquids, and oils and in the following applications: drips, leaks, and maintenance. It measures 42 inch length x 3 inch width.

Technical Specs

  • ItemAbsorbent Sock
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Sock/Boom1 gal
  • ColourBrown
  • Length42 in
  • Filler MaterialCellulose
  • Outside Skin MaterialPolypropylene
  • NeutralizingNo
  • Static DissipativeNo
  • UV ResistantNo
  • Specialized ApplicationsDrips, Leaks, Maintenance
  • Connector MaterialPolypropylene
  • Product Type Sorbent Sock
  • For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils
  • Volume Absorbed per Pkg. 30 gal
  • Diameter 3 in
  • Width 3 in
  • Outer Mesh Material Polypropylene
  • Sock/Boom Profile Round
  • Floating Yes
  • Mildew Resistant No
  • Printed Message Absorbs Oil Based Liquids Not Water
  • Connector Type Rope
  • Series SKM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list