Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This Pig series absorbent sock is grey. This cut to size sorbent sock includes 1 ext. día. 2 inch x 120 foot absorbent sock, 100 clips, in addition to eight gallons absorbed per package and is designed for use with coolants, oils, solvents, water and in the following applications: drips, leaks, and maintenance. It measures 10 feet length x 2 inch width.
Spécifications techniques
ItemAbsorbent Sock
Fluids AbsorbedUniversal
Volume Absorbed Per Sock/Boom8 gal
ColourGrey
Length10 ft
Filler MaterialCorn Cob
Outside Skin MaterialPolypropylene
NeutralizingNo
Static DissipativeNo
UV ResistantNo
Specialized ApplicationsDrips, Leaks, Maintenance
Includes(1) Ext. Día. 2 in x 120 ft Absorbent Sock, (100) Clips
Product TypeCut to Size Sorbent Sock
For Use With Chemical or Metal TypeCoolants, Oils, Solvents, Water
Volume Absorbed per Pkg.8 gal
Diameter2 in
Width2 in
Outer Mesh MaterialPolypropylene
Sock/Boom ProfileRound
FloatingNo
Mildew ResistantNo
Printed MessageAbsorbs Oil, Coolants, Solvents and Water
Connector TypeNo Connector
SeriesPIG
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca