!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PILLOW IN PAN, 10⅜ L IN X 10⅜ W IN X 3 IN, 12 GAL ABSORBED PER PKG

ABSORBENT PILLOW IN PAN, 10⅜ L IN X 10⅜ W IN X 3 IN, 12 GAL ABSORBED PER PKG

NEW PIG

ABSORBENT PILLOW IN PAN, 10⅜ L IN X 10⅜ W IN X 3 IN, 12 GAL ABSORBED PER PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PILLOW IN PAN, 10⅜ L IN X 10⅜ W IN X 3 IN, 12 GAL ABSORBED PER PKG

ABSORBENT PILLOW IN PAN, 10⅜ L IN X 10⅜ W IN X 3 IN, 12 GAL ABSORBED PER PKG

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGPAN201
  • Mfr. Model # PAN201
  • UNSPSC # 47131908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This absorbent pillow in pan is black/grey. Along with meeting the standards for 29 CFR 1910.22(a)2, this spill tray with sorbent pillow includes 24 10 inch x 10 x 2 inch Pig pillowspil204, 12 10-3/4 inch sq. x 3 inch Pig pans, and can be used indoor in addition to 12 gallons absorbed per package and is designed for use with coolant, oil, solvent, water. It measures 10⅜ inch length x 10⅜ inch width x 3 inch height.

Technical Specs

  • ItemAbsorbent Pillow In Pan
  • Bottom Inside Widths10 3/8 in
  • Cover MaterialPolypropylene
  • Fluids AbsorbedUniversal
  • Height3 in
  • Indoor/Outdoor UseIndoor
  • NeutralizingNo
  • Product TypeSpill Tray with Sorbent Pillow
  • Sorbent MaterialCellulose
  • Supports NPDES ComplianceNo
  • Tray MaterialPolyethylene
  • Width10 3/8 in
  • Bottom Inside Lengths 10 3/8 in
  • Colour Black, Grey
  • Filler Material Cellulose
  • For Use With Chemical or Metal Type Coolant, Oil, Solvent, Water
  • Includes (24) 10 in x 10 in x 2 in PIG Pillows(PIL204), (12) 10-3/4 in sq. x 3 in H PIG Pans(PAN404)
  • Length 10 3/8 in
  • Outside Skin Material Polypropylene
  • Recycled Content (%) 85%
  • Standards 29 CFR 1910.22(a)(2)
  • Supports SPCC Compliance No
  • Volume Absorbed per Pkg. 12 gal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list