!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIANO HINGE, FIXED PIN, 180 ° RANGE OF MOTION, 72 X 3 IN, PIN DIA 1/4 IN, STEEL

PIANO HINGE, FIXED PIN, 180 ° RANGE OF MOTION, 72 X 3 IN, PIN DIA 1/4 IN, STEEL

ONWARD

PIANO HINGE, FIXED PIN, 180 °  RANGE OF MOTION, 72 X 3 IN, PIN DIA 1/4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIANO HINGE, FIXED PIN, 180 ° RANGE OF MOTION, 72 X 3 IN, PIN DIA 1/4 IN, STEEL

PIANO HINGE, FIXED PIN, 180 ° RANGE OF MOTION, 72 X 3 IN, PIN DIA 1/4 IN, STEEL

ONWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.22 / EACH

EHC: EHC :
Min Qty 10 = $702.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ONW7617212
  • Mfr. Model # 7617212
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

This piano hinge measures 72 x 3 inches, with a 1/4-inch pin diameter, an 1/2-inch overall knuckle height, and a 180-degree range of motion. It has a fixed pin type and full surface mounting. This hinge is made from steel.

Technical Specs

  • ItemPiano Hinge
  • MaterialSteel
  • FinishSteel
  • Overall Knuckle Height1/2"
  • Frame Leaf Height72"
  • HardwareNot Included
  • MountingFull Surface
  • Pin MaterialSteel
  • Overall Width3"
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Holes Without
  • Door Leaf Height 72"
  • Length 72"
  • Holes per Leaf 0
  • Pin Dia. 1/4"
  • Pin Type Fixed
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list