!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PETRO-TAPE SEALANT, 2,000 PSI, TEMP -400 ° F TO 500 ° F, WHITE, 180 X 1/2 IN, 3 MIL, PTFE

PETRO-TAPE SEALANT, 2,000 PSI, TEMP -400 ° F TO 500 ° F, WHITE, 180 X 1/2 IN, 3 MIL, PTFE

JET-LUBE

PETRO-TAPE SEALANT, 2,000 PSI, TEMP -400 ° F TO 500 ° F, WHITE, 180 X 1/2 IN, 3 MIL, PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PETRO-TAPE SEALANT, 2,000 PSI, TEMP -400 ° F TO 500 ° F, WHITE, 180 X 1/2 IN, 3 MIL, PTFE

PETRO-TAPE SEALANT, 2,000 PSI, TEMP -400 ° F TO 500 ° F, WHITE, 180 X 1/2 IN, 3 MIL, PTFE

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.56 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL30790
  • Mfr. Model # 30790
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Use this Petro-Tape sealant on threaded pipe connections, valve stems, and hydraulic pressure lines. It is also suitable on lines carrying fuels, acids and alkalis, and solvents and gases. It is white, made of polytetrafluoroethylene (PTFE), and measures 180 inches in length, 1/2 inch wide, and is 3 mil thick. It can withstand a liquid pressure range of 2,000 PSI and a temperature range of -400 Degrees F to 500 Degrees F.

Technical Specs

  • ItemThread Seal Tape
  • Overall Width1/2 in
  • Minimum Operating Temperature-400 Degrees F
  • Maximum Operating Pressure for Liquids2,000 psi
  • Minimum Linear Density1.2 g/ml
  • Tape TypePipe Thread Sealant Tape
  • For Fluid TypeAcid, Air, Alkali, Fuels, Gas, Refrigerants, Solvent, Steam, Water
  • Backing MaterialPTFE
  • Specific Sealing Application General Purpose Thread Sealing
  • Overall Length 180 in
  • Maximum Operating Temperature 500 Degrees F
  • Maximum Linear Density 1.4 g/ml
  • Colour White
  • For Material Type Stainless Steel
  • Standards CID A-A-58092, MIL-T-27730A, ULC
  • Thickness 3 mil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list